Shop All Bath and Shower Mats
Hastings Home
2-piece Bathroom Rug Set, Memory Foam Mats, Jacquard Fleece Non-Slip Absorbent Runner, Platinum
Mfr # 600462YZL
Zoro # G501715110
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 31.5
- Width 20.5
- Weight 1.5
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 600462YZL
- Zoro # G501715110
- UPC # 194189637932
- Country of Origin China
- Category Bath and Shower Mats
Dimensions
Length | 31.5 |
Width | 20.5 |
Height | 0.25 |
Details
Weight | 1.5 |
Description
Add comfort and luxury to your bathroom, kitchen or laundry room with the Bathroom Rug Set by Hastings Home. The 1/4-inch thick memory foam provides plenty of soft, cushioned comfort as you step out of your tub or shower. The plush and super soft jacquard fleece topper wicks away moisture and is machine washable for convenient and hassle-free cleaning. The set includes one oversized runner ideal for bathrooms with double vanities, claw foot tubs, or large walk-in showers and one standard size bathmat perfect for pedestal sinks and toilets. They are also great for use in the kitchen or laundry room for comfortable cushioning under your feet. The backside of these rectangular shaped rugs is nonskid, keeping it safely in place as you dry off. The attractive woven pattern is sure to bring a cozy style to any room of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF CRAFT Timer Digital White 2-1/2In (21239)
- R & R TEXTILE Mattress Cover, Anchor Band, 78x80 In. (X42107)
- FLASH FURNITURE Resin Folding Chair w/Slatted Seat, Wht (LE-L-1-WH-SLAT-GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Square, PK24 (6J576)
- HASTINGS HOME Hastings Home Patio Tiles – (Terracotta, Set of 6) (438042XNK)
- HASTINGS HOME Set of 2 Bathroom Rug Set Memory Foam Mats Striped Microfiber, Non-Slip Absorbent Runner (Blue) (555000DGU)
- HASTINGS HOME Outdoor Cover for Loveseat, Sofa, Bench, Heavy Duty Water Resistant with Vent and Custom Fit 58-inch (714764BOD)
- HASTINGS HOME Set of 2 Bathroom Rug Set Memory Foam Mats Striped Microfiber, Non-Slip Absorbent Runner (Gray) (218803IUS)
- HASTINGS HOME 2 pc Memory Foam Bath Mat Set by Hastings Home -Coral Fleece Embossed Pattern - Platinum (588220MKH)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Green (234432THD)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Set Burgundy (67A-99049)
- Hastings Home Bath and Shower Mats