Shop All Storage Totes & Containers
Hastings Home
2-pack Wrapping Paper Storage Organizers, Dual Sided Hanging Gift Wrap Station for 30" Rolls, Ribbon
Mfr # 935219RVS
Zoro # G801715155
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 in
- Length 16.5 in
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 935219RVS
- Zoro # G801715155
- UPC # 194189646354
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Width | 13 in |
Length | 16.5 in |
Height | 1.5 |
Details
Item | Wrapping Paper Storage Organizer |
Description
Storing your wrapping paper and gift bags has never been easier with the this set of dual sided Wrapping Paper Storage Organizers from Hastings Home. These hanging gift wrap holders have similar designs with slightly different layouts. The first organizer features two compartments for 30-inch rolls of wrapping paper, 4 see-through square bins along the center for bows or ribbon and 4 smaller pockets at the top for tags and accessories! The second organizer has larger bins along the center and 2 side pockets for small accessories like tape and scissors. The rear side of each of these wrapping stations have two large pouches for keeping folded gift bags, tissue paper, or flat gift wrap. Offering a space saving design with maximum storage capability; these are the perfect solution to keep your left-over wrapping accessories neat and tidy all year long.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Single Sided Mobile Coat Rck, 48 In, Satin (724-4SA)
- ZORO SELECT Utility Shelf, Satin, 2x23-1/2x6-1/4In (1ECN5)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Beige (PB74-3 Stone)
- AKRO-MILS Plastic Divider, Black, 15 13/32 in L, Not Applicable W, 6 1/8 in H, 6 PK (41250)
- HASTINGS HOME Wrapping Paper Storage Bag, 40" Rolls of Gift Wrap for Organize Holiday, Christmas Occasion, Green (115366CPD)
- HASTINGS HOME Hastings Home Christmas Gift 40.5 inch Wrapping Paper Wrap Storage Bag Red Stand Up (638398OYU)
- HASTINGS HOME Wrapping Paper Storage Organizer, Dual Sided Hanging Gift Wrap Station for 30" Rolls, Ribbon, Bows (357337CCB)
- HASTINGS HOME Rolling Wrapping Paper Storage Organizer, Present Wrap Station on Wheels, Gift Bags, 30-40" Rolls, Bows (865891VUT)
- HASTINGS HOME Set of 2 Wrapping Paper Storage Bag, up to 40" Rolls of Holiday, Christmas Gift Wrap-Upright (Green) (788553HME)
- HASTINGS HOME Wrapping Paper Storage Organizer, Low Profile, for Under the Bed Holds Holiday Gift Bags, 30-40" Rolls (445055IAK)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030RD)
- Hastings Home Storage Totes & Containers