Shop All Trays and Platters
Hastings Home
2-pack Ice Cube Tray, Silicone Slow Melting Ball Mold for Whiskey, Square Cube Maker, Frozen Fruit
Mfr # 527745DUD
Zoro # G701715323
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.75
- Height 3.5
- Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 527745DUD
- Zoro # G701715323
- UPC # 194189644305
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 8.75 |
Width | 4.75 |
Height | 3.5 |
Details
Weight | 0.9 |
Description
Easily craft an attractive and refreshing drink using slow melting square or round ice cubes with this set of 2 Silicone Ice Cube Trays by Hastings Home, perfect for chilling your favorite adult and non-alcoholic drinks. Unlike a typical ice cube which melts rather quickly, this stays colder longer- keeping your cocktail elegantly chilled. This silicone ice maker tray creates both standard square cube shapes and sophisticated round ice balls that are great for punch bowls, at parties, entertaining during holidays, or as a gift!
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Interion Acrylic Cashier Shield, 48inL x 36inH, Clear (695949)
- ANTUNES Sprocket/Bearing Assembly (7001312)
- WINHOLT EQUIPMENT Control Board (H-248)
- ROBERTSHAW Water Valve, S-53, 1/4" QC (IMV-373)
- HASTINGS HOME Ornament Storage Box, Green Organizer Cube, 24 Individual 4" Compartments and Dividers, Flip Top Lid (590830AIY)
- WORLD TABLEWARE Porcelana Rolled Edge 13.5"x10" Bright White Oval Coupe Platter, PK12 (840-530R-30)
- TABLECRAFT Diner Platter w/Base, 9 In, Blk, PK12 (15759BK)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 12 Inch Dia (QI003840-12)
- SERVICE IDEAS Tray with Removable Insert, 12 Round, Stainless Steel, Vintage Gold (TR1412RIVG)
- PERRO CHINO Rooster-Themed Metal Tray - Set of 3 (PE2593637)
- BAYHEAD PRODUCTS Plastic Tray, 37"x24"x4" (TT-2437)
- Hastings Home Trays and Platters