Shop All Holiday Decor
Hastings Home
2-pack Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Red)
Mfr # 214131UVP
Zoro # G901776940
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15
- Weight 2.24
- Length 48
- Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 214131UVP
- Zoro # G901776940
- UPC # 194189646859
- Country of Origin China
- Category Holiday Decor
Dimensions
Width | 15 |
Length | 48 |
Height | 20 |
Details
Weight | 2.24 |
Description
Clean up after the holidays is a snap with a pair of artificial Christmas Tree Storage Bags by Hastings Home. This set of rectangular totes allow you to store a Christmas tree up to 7.5-foot-tall in each bag or break up larger trees into two separate bags with plenty of room for lights and ornaments. These zippered bags each feature an identification tag for labeling its contents, sturdy nylon handles for portability and are also great for storing holiday Inflatables, yard decorations and garland during the off season. A must-have after the holiday season, these Christmas tree bags will store your tree away neatly, effortlessly and make for quick set-up next year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3624L20 BLACK)
- DREAMSEAT Xpression Pro Gaming Chair with Colorado Buffaloes Logo (XZXPPRO032-PSCOL13425A)
- ZOWN Folding Chair, Stacking, Resin, White, Banquet, PK8 (60540WHT8E)
- BOSS BlackGuest Chair, 22"L32-1/2"H, Armless, VinylSeat (B9595AM-BK)
- HASTINGS HOME 2-pack Christmas Tree Storage Bags, Fits 9 Ft Artificial Tree, Protect Holiday Decorations (Red) (116630CZE)
- HASTINGS HOME Hastings Home Upright 9 Foot Tree Storage Cover (631914RJG)
- HASTINGS HOME Wreath Storage 36-inch Round Bag with Handles for Holiday Artificial Garland (Canvas, Green) (566315KQP)
- HASTINGS HOME Wreath Storage Round Tote Bag with Handles for Holiday Artificial Garlands, Wreath, Red (604956NGP)
- HASTINGS HOME Wreath Storage 24-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands, Green (781759HZN)
- HASTINGS HOME Hastings Home 48 Compartment Ornament Storage Box (270835GSY)
- TRADEMARK FINE ART Jenaya Jackson 'A Very Cactus Christmas I' Canvas Art, 18x24 (WAP09047-C1824GG)
- Hastings Home Holiday Decor