Shop All Coffee Tables
Hastings Home
19.5 W, 41.25 L, 18.25 H
Mfr # 662088RNV
Zoro # G501710658
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.5
- Length 41.25
- Height 18.25
- Weight 22.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 662088RNV
- Zoro # G501710658
- UPC # 194189586179
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 19.5 |
Length | 41.25 |
Height | 18.25 |
Details
Weight | 22.44 |
Description
Bring contemporary charm to your home with the Hairpin Leg Coffee Table by Hastings Home. The clean lines of this of accent table bring a chic, updated mid-century modern style to your home. The table is constructed from sturdy manufactured wood material and powder coated steel, with tapered hairpin style legs that have rubber foot pads to protect your floors from damage. This easy to assemble table takes up a minimal footprint so It's ideal for small homes, apartments or dorms; It's the perfect addition to any room!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Everyday Task Stool, Black, Mesh (ALETE4617)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Vinyl Gray (6430H)
- ST PAUL CORRUGATING St. Paul Corrugating Co.. Foundation Area Wall (FV208-12)
- BOSS Black Caressoft Medical Stool (B240-BK)
- FLASH FURNITURE Hampstead Collection Coffee and End Table Set - White Marbled Laminate Top & Brushed Gold Crisscross Frame, 3 Piece Table Set (NAN-CEK-1787-MRBL-GG)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Orange (ET-CT002-1-POC-GG)
- ELK HOME 34.75 W, 15 H, Polished Concrete (157-081)
- BASICWISE 39.75 W, 19.75 L, 19.75 H (QI003549.W)
- MONARCH SPECIALTIES Dining Table - 42"X 42" / Espresso Counter Height (I 3286)
- KD CAMA DE BEBE Rustic Reclaimed Oval Coffee Table Driftwood - Large (KD3236207)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / Chrome Metal (I 7992P)
- Hastings Home Coffee Tables