Shop All Folding & Event Tables
Hastings Home
19.5 W, 30 L, 28 H
Mfr # 600502URR
Zoro # G201777531
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.5
- Length 30
- Height 28
- Weight 10.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 600502URR
- Zoro # G201777531
- UPC # 194189559371
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 19.5 |
Length | 30 |
Height | 28 |
Details
Weight | 10.98 |
Description
The 30-inch long Folding Utility Table and TV Tray from Hastings Home is ready to go wherever you need it, from crafty creations at home, to the sidelines of an outdoor event, or in front of your favorite chair as a portable desk. This easy to clean table features a sturdy plastic tabletop with impact resistant corners and a powder-coated steel base that adjust the height of the stand to 19, 24, or 28-inches tall. The foldable design of this multifunctional table allows you to open the table for set up at the beach, a tailgate, backyard barbeque, and camping, then collapse it back down for compact storage or transport in the trunk of a car.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W, 25.5" L, 32" H, Black (RUT-EO1-BK-RTAB-GG)
- EMBASSY Credenza, 23.4" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60613-1179)
- HIRSH 15" W 4 Drawer File Cabinet, Light Gray, Letter (17547)
- AMERIHOME Loft Blue 24" Metal Bar Stool, PK4 (BS24BLUESET)
- HASTINGS HOME 24 W, 48 L, 29 H (364272QFN)
- MITYLITE Plastic Folding Table, Gray, 18 x 96 In. (RT1896GRB12)
- FLASH FURNITURE Square Wh 34Sq Plastic Fold Table, 34.25" W, 34.25" L, 29.5" H, Plastic Top, White (DAD-YCZ-86-GG)
- GRACIOUS LIVINGRPORATION RED Folding Table (14312-6PDQ)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 24" W, 48.25" L, 29" H, Plastic Top, White (DAD-YCZ-122-2-GG)
- ZORO SELECT Rectangle Folding Table, 30" W, 60" L, 29" H, Blow Molded Polyethylene Top, Gray (12F624)
- ALERA Rectangular Tables, 59.78" W, 17.75" L, 29.13" H, Laminate Top, Mahogany (FT726018MY)
- Hastings Home Office & School Tables