Shop All Bakeware
Hastings Home
18-piece Silicone Bakeware Set with Cupcake Molds, Muffin Pan, Cookie Sheet, Bundt, Baking Supplies
Mfr # 793114VUC
Zoro # G401776235
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.75
- Height 1.5
- Length 12
- Width 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 793114VUC
- Zoro # G401776235
- UPC # 194189644022
- Country of Origin China
- Category Bakeware
Dimensions
Height | 1.5 |
Length | 12 |
Width | 11 |
Details
Weight | 2.75 |
Description
Functional and stylish, the 18 Piece Silicone Baking Set from Hastings Home has you covered for all of your baking needs. Gone are the days of piecing cakes back together with frosting; silicone bakeware is non-stick and flexible so you can easily remove and transfer your baked goods without damaging them.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF CRAFT CORPORATI Chef Craft 3 in. W X 12 in. L Black/Gray Nylon Slotted Turner (12011)
- PRINCE CASTLE Shelf Support S/S (99531P)
- GENOVA Genova Solid Albacore Tuna In Olive Oil 5 oz., PK12 (10048000002157)
- DART Cappuccino Dome Sipper Lids, 12 oz, White, PK1000 PK (12EL)
- HASTINGS HOME 3-pc Baking Pans, Nonstick Sheet, Silicone Handles, 17.75"x12", 15.75"x10" Jelly Roll, 13.5"x9" Bakeware (635869HNZ)
- HOME PLUS Durable Foil 3-3/4 in. W X 8 in. L Loaf Pan Silver , 3PK (D51030)
- CRESTWARE Mixing Bowl, Stainless Steel, 3/4 qt. (MBP00)
- CHICAGO METALLIC Mini Crown Muffin Pan, 12 Moulds (42754)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 6 Dia. (91060)
- CHICAGO METALLIC Cookie Sheet, 14x14-1/16 (20300)
- CRESTWARE Sheet Pan, Aluminum, 18"x26" (SP1826)
- Hastings Home Bakeware