Shop All Extra Tall Bar Stools
Hastings Home
18-Inch Round Folding Stool - Tabletop Height, Padded Seat and 300lb Weight Capacity, Black
Mfr # 846025ZWL
Zoro # G701704938
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15
- Weight 4.3
- Length 14
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 846025ZWL
- Zoro # G701704938
- UPC # 194189523112
- Country of Origin China
- Category Extra Tall Bar Stools
Dimensions
Width | 15 |
Length | 14 |
Height | 18 |
Details
Weight | 4.3 |
Description
The 18-Inch Round Folding Stool from Hastings Home allows you to add extra seats whenever you need them and can be folded down for convenient storage. Featuring a steel frame that can support up to 300-pounds and a padded round seat, this sturdy bar stool provides a comfortable place to sit for guests of all ages.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOT MATE 4Compartment Wall Cabinet Assembled (TMW301A.S2222)
- AZAR DISPLAYS Clear Acrylic Wall Hanging Frame 17'' Wide x 11'' High- Horizontal/Landscape, 2PK (162709-2PK)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool, Material: metal (ET-3534-30-DB-GG)
- SHOPSOL Task Chair Backrest, Height 19" to 36", Polyurethane Black (3010013)
- HASTINGS HOME Folding Stool, Heavy Duty 24-Inch Collapsible Padded Round with 300-pound Capacity for Dorm, (Royal) (699588PGJ)
- HASTINGS HOME 24-inch Folding Round Stool Heavy Duty, Collapsible Padded with 300 Pound Limit for Home (Pink) (620056LPW)
- HASTINGS HOME Hastings Home 24-Inch Round Folding Stool, Gray (800973GPC)
- HASTINGS HOME Hastings Home 24-Inch Round Folding Stool - Padded Seat and 300lb Weight Capacity, Black (328720QJF)
- BOSS Drafting Stool W/Footring And Loop Arms (B1617-BK)
- BOSS Black Caressoft Drafting Stools W/Adj Arms & Footring (B1691-CS)
- FLASH FURNITURE Black Ladder Stool-Nat Seat (2-XU-DG6R9BLAD-BAR-NATW-GG)
- Hastings Home Extra Tall Bar Stools