Shop All Folding & Event Tables
Hastings Home
17.5 W, 25.5 L, 27 H
Mfr # 201464BOL
Zoro # G701777475
original price:
$43.99
10% off
new price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.5
- Length 25.5
- Height 27
- Weight 10.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 201464BOL
- Zoro # G701777475
- UPC # 194189559388
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 17.5 |
Length | 25.5 |
Height | 27 |
Details
Weight | 10.8 |
Description
The 26-inch long Folding Utility Table and TV Tray from Hastings Home is ready to go wherever you need it, from crafty creations at home, to the sidelines of an outdoor event, or in front of your favorite chair as a portable desk. This easy to clean table features a sturdy plastic tabletop with impact resistant corners and a powder-coated steel base that adjust the height of the stand to 21, 24, or 27-inches tall. The foldable design of this multifunctional table allows you to open the table for set up at the beach, a tailgate, backyard barbeque, and camping, then collapse it back down for compact storage or transport in the trunk of a car.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Ceramic Soap Dish, Slip-On Clip (42101)
- OFFICESOURCE Ebony Collection Guest Chair With Black Frame (769ABK)
- TRADEMARK FINE ART Djeff Act 'In My Prayer' Canvas Art, 16x24 (1X08735-C1624GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-GG)
- HASTINGS HOME 24 W, 48 L, 29 H (364272QFN)
- ICEBERG Rectangle Folding Table, 60" W, 30" L, 29" H, Gray Top, Melamine (55217)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 72" L, 29" H, Melamine Laminate Top, Walnut (CF2472M-01)
- ICEBERG Rectangle OfficeWorksâ„¢ Commercial Wood Laminate Folding Table, Walnut - 30" x 72", 30 in W (55424)
- ICEBERG Rectangle DISCONTINUED, 18 in W, 72 in L, 29 in H, Blow Molded Polyethylene Top, Charcoal (65577)
- FLASH FURNITURE Square Rattan Folding Table, Square, Brown, 23.5", 23.5" W, 23.5" L, 29" H, Plastic Top, Brown (DAD-FT60-GG)
- ICEBERG Rectangle Folding Table, 60" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65213)
- Hastings Home Folding & Event Tables