Shop All End Tables
Hastings Home
17.5 W, 20 L, 21 H
Mfr # 113941QOZ
Zoro # G201710484
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.5
- Length 20
- Height 21
- Weight 26.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 113941QOZ
- Zoro # G201710484
- UPC # 194189641656
- Country of Origin China
- Category End Tables
Dimensions
Width | 17.5 |
Length | 20 |
Height | 21 |
Details
Weight | 26.06 |
Description
The End Table with Drawer by Hastings Home is a beautiful and practical addition to your home decor. Blending traditional style and functionality, this sofa side table features a sturdy manufactured wood construction with a storage shelf and a pull-out drawer painted in a classic white. This versatile accent table is great for displaying a pretty plant or picture frame in the as a spot to set a snack plate and a coffee cup, or as a nightstand in your bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADDELL LEG TABLE FOLD 29X24"" (FTL100)
- TRUE Door Cord (879863)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 48in W, Pole (E70.48.50)
- ALL SEASONS All Seasons Down Alternative Comforter, Khaki, Twin (GP130111)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- ADAMS Adams 8500-96-3731 Portobello Quik Fold Portable Resin Side Table (199256)
- Hastings Home End Tables