Shop All End Tables
Hastings Home
17.5 W, 17.5 L, 20.5 H
Mfr # 965296PFO
Zoro # G301775970
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.5
- Length 17.5
- Height 20.5
- Weight 15.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 965296PFO
- Zoro # G301775970
- UPC # 194189592286
- Country of Origin China
- Category End Tables
Dimensions
Width | 17.5 |
Length | 17.5 |
Height | 20.5 |
Details
Weight | 15.61 |
Description
The Wire and Wood Nesting End Table Set from Hastings Home includes two wire basket style bases that can be used as a minimalist display or convenient storage and are topped with wooden lids to create a functional tabletop. The black metal bases can be filled with decorative accents, used to store throw pillows or blankets, and can also be packed with large toys in a kid's room to keep it tidy. The set of nesting tables come in two different sizes and have durable MDF wood tabletops with a woodgrain veneer that will complement rustic industrial or modern farmhouse decor in your living room, office, bathroom, bedroom and more - the possibilities are endless!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Tranquil Blue, 4PK (1236)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (FR1215015019ER)
- GLARO Umbrella Stand (921-BK)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 18 H (OT581-70SC)
- Hastings Home End Tables