Shop All End Tables
Hastings Home
17.5 W, 17.5 L, 20.5 H
Mfr # 841963WFX
Zoro # G701710465
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.5
- Length 17.5
- Height 20.5
- Weight 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 841963WFX
- Zoro # G701710465
- UPC # 194189585554
- Country of Origin China
- Category End Tables
Dimensions
Width | 17.5 |
Length | 17.5 |
Height | 20.5 |
Details
Weight | 15.75 |
Description
The Wire and Wood Nesting End Table Set from Hastings Home includes two wire basket style bases that can be used as a minimalist display or convenient storage and are topped with wooden lids to create a functional tabletop. The metal bases can be filled with decorative accents, used to store throw pillows or blankets, and can also be packed with large toys in a kid's room to keep it tidy. The set of nesting tables comes in two different sizes and have durable MDF wood tabletops with a cherry woodgrain-look veneer that will complement rustic industrial or modern farmhouse decor in your living room, office, bathroom, bedroom and more - the possibilities are endless!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Full - 54"x75", 8" Depth (MM-54758-V-CVR)
- LORELL Mesh Executive Chair, 20-1/2" to 24-1/4", Black (LLR47422)
- FLASH FURNITURE Square Wh 34Sq Plastic Fold Table, 34.25" W, 34.25" L, 29.5" H, Plastic Top, White (DAD-YCZ-86-GG)
- HASTINGS HOME Extra High Wedge Pillow Memory Foam with Bamboo Fiber Cover, for Snoring, Better Sleep (Pink) (910781ZGX)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- WINSOME Black Beechwood END TABLE WITH ONE DRAWER ONE SHELF (20124)
- Hastings Home End Tables