Shop All End Tables
Hastings Home
17.5 W, 17.5 L, 20.5 H
Mfr # 766993CNP
Zoro # G001710585
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.5
- Length 17.5
- Height 20.5
- Weight 15.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 766993CNP
- Zoro # G001710585
- UPC # 194189585530
- Country of Origin China
- Category End Tables
Dimensions
Width | 17.5 |
Length | 17.5 |
Height | 20.5 |
Details
Weight | 15.61 |
Description
The Wire and Wood Nesting End Table Set from Hastings Home includes two wire basket style bases that can be used as a minimalist display or convenient storage and are topped with wooden lids to create a functional tabletop. The black metal bases can be filled with decorative accents, used to store throw pillows or blankets, and can also be packed with large toys in a kid's room to keep it tidy. The set of nesting tables come in two different sizes and have durable MDF wood tabletops with a black woodgrain veneer that will complement rustic industrial or modern farmhouse decor in your living room, office, bathroom, bedroom and more - the possibilities are endless!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION White Circle Corrugated Plastic Sign (C-36-CIR-White)
- MANHATTAN COMFORT Trillium Loveseat in Black and Rose Gold (LS016-BK)
- LESRO Lenox Wood 2 Seat Tandem Seating Wood Frame No Center Arm, Mocha, OH Wine Upholstery (LW2101)
- MARTEX SOVEREIGN Wash Towel, Dobby, White, 1-1/2 lb., PK12 (7132347)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- MANHATTAN COMFORT Gales End Table and Coffee Table in Pistachio Green (2-82735-GR)
- Hastings Home End Tables