Shop All End Tables
Hastings Home
17.5 W, 17.5 L, 20.5 H
Mfr # 637509ZXL
Zoro # G701775969
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.5
- Length 17.5
- Height 20.5
- Weight 17.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 637509ZXL
- Zoro # G701775969
- UPC # 194189585479
- Country of Origin China
- Category End Tables
Dimensions
Width | 17.5 |
Length | 17.5 |
Height | 20.5 |
Details
Weight | 17.8 |
Description
The Wire and Wood Nesting End Table Set from Hastings Home includes two wire basket style bases that can be used as a minimalist display or convenient storage and are topped with wooden lids to create a functional tabletop. The white metal bases can be filled with decorative accents, used to store throw pillows or blankets, and can also be packed with large toys in a kid's room to keep it tidy. The set of nesting tables come in two different sizes and have durable MDF wood tabletops with a woodgrain veneer that will complement rustic industrial or modern farmhouse decor in your living room, office, bathroom, bedroom and more - the possibilities are endless!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-238A-NY-GG)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- ICEBERG Round CaféWorks™ Table, Graphite Granite - 36" Round x 29"H, 36" W, 29" H, Graphite (65628)
- GLOBAL EQUIPMENT Mobile Computer Cart, 27"W x 24-1/2"D x 41"H, Beige (309235BG)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Console Table (176-11250-Zoro)
- Hastings Home End Tables