Shop All End Tables
Hastings Home
17.5 W, 17.5 L, 20.5 H
Mfr # 444225ELT
Zoro # G001710509
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.5
- Length 17.5
- Height 20.5
- Weight 15.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 444225ELT
- Zoro # G001710509
- UPC # 194189585547
- Country of Origin China
- Category End Tables
Dimensions
Width | 17.5 |
Length | 17.5 |
Height | 20.5 |
Details
Weight | 15.61 |
Description
The Wire and Wood Nesting End Table Set from Hastings Home includes two wire basket style bases that can be used as a minimalist display or convenient storage and are topped with wooden lids to create a functional tabletop. The brown metal bases can be filled with decorative accents, used to store throw pillows or blankets, and can also be packed with large toys in a kid's room to keep it tidy. The set of nesting tables come in two different sizes and have durable MDF wood tabletops with a gray woodgrain veneer that will complement rustic industrial or modern farmhouse decor in your living room, office, bathroom, bedroom and more - the possibilities are endless!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Expandable Blueprint Mobile Plan Center, Grey (ADI615)
- INTERNATIONAL CONCEPTS Double Jelly Cupboard, 51"H, Unfinished (CU-167)
- SIMPLE SPACES Pin Shower Curtain 1-3/8 (PMB-007)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- MONARCH SPECIALTIES Accent Table - Grey With Chrome Metal (I 3187)
- Hastings Home End Tables