Shop All End Tables
Hastings Home
17 W, 17 L, 22 H
Mfr # 787799URG
Zoro # G701775983
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17
- Length 17
- Height 22
- Weight 7.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 787799URG
- Zoro # G701775983
- UPC # 194189642110
- Country of Origin China
- Category End Tables
Dimensions
Width | 17 |
Length | 17 |
Height | 22 |
Details
Weight | 7.89 |
Description
Bring the best of style and function to your home with the Round Tray Top Side Table by Hastings Home. The modern, clean lines bring a chic, updated mid-century modern style to bring casual elegance to your home. The table is constructed from sturdy manufactured wood top and pine wood legs that support a 22-pound weight capacity. The raised lip of the tray top helps keep lamps, potted plants and more safely in place. Each color-block rounded spindle leg features a soft foot pad to protect your floors from damage. The end table assembles in minutes without the need for tools! It can be taken apart when not in use for convenient storage, making it ideal for dorms, RVs and small apartments. This accent table is not only great to use in living rooms and bedrooms, the small footprint makes it ideal for displaying potted plants, art or decor pieces, or can serve as a portable snack tray without taking up a lot of space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- BAXTON STUDIO Daymond Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11350-Zoro)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Loveseat, 29" x 29", Upholstery Color: Black (111-2-BK-GG)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Ceramic Pink and Nature, 47.24 W, 14.17 L, 30.71 H (4LC2)
- Hastings Home End Tables