Shop All End Tables
Hastings Home
16.25 W X 15.75 L X 15.75 H
Mfr # 706023KUK
Zoro # G801775975
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.25
- Length 15.75
- Height 15.75
- Weight 25.71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 706023KUK
- Zoro # G801775975
- UPC # 194189602008
- Country of Origin China
- Category End Tables
Dimensions
Width | 16.25 |
Length | 15.75 |
Height | 15.75 |
Details
Weight | 25.71 |
Description
The Cube End Table with Drawer from Hastings Home holds up to 22-pounds on each shelf and drawer while the open design offers storage space for books, collectibles, photo frames and accent pieces. This versatile contemporary looking modular cube can be used as an end table, alongside a second unit to create a coffee table, or stacked to create a shelf using braces (not included). Constructed of durable MDF wood with brown woodgrain veneer, this durable side table assembles in minutes with the provided hardware and will be ready to enhance your living room, office, bathroom, bedroom and more - the possibilities are endless!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup (851439FCZ)
- BOSS Slate GrayChair, 26"L31"H, Fixed, FabricSeat, ModernSeries (B9545DW-SG)
- TRADEMARK FINE ART Jai Johnson 'Laundry Day Bluebirds' Canvas Art, 14x19 (ALI13875-C1419GG)
- CORRELL CF TFL Folding Tables 48" Round Black Granite (CF48TF-07)
- HASTINGS HOME 15.75 W X 15.75 L X 15.75 H (402642QYL)
- HASTINGS HOME 11 W X 22.75 L X 24 H (426572IWJ)
- HASTINGS HOME 15.75 W X 15.75 L X 15.75 H (219725EFX)
- HASTINGS HOME 9 W X 13 L X 3 H (900387ZFT)
- HASTINGS HOME 15.75 W X 15.75 L X 15.75 H (650360HGL)
- HASTINGS HOME 17.5 W X 17.5 L X 20.5 H (841963WFX)
- LUMISOURCE Zenn End Table in Gold with Clear Glass (TB-ZENN AU+GLS)
- Hastings Home End Tables