Shop All End Tables
Hastings Home
16.25 W, 15.75 L, 15.75 H
Mfr # 316090FMZ
Zoro # G001775966
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16.25
- Length 15.75
- Height 15.75
- Weight 26.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 316090FMZ
- Zoro # G001775966
- UPC # 194189586469
- Country of Origin China
- Category End Tables
Dimensions
Width | 16.25 |
Length | 15.75 |
Height | 15.75 |
Details
Weight | 26.76 |
Description
Bring the best of style and function to your home with the Modular Cube Side Table with Drawer by Hastings Home. The modern, clean lines and chic, updated style bring casual elegance to your home. The table is constructed from sturdy manufactured wood that supports a 22-pound weight capacity on the fixed open shelf, drawer, as well as the table top. It can be used freestanding on its own, side by side with another to create a coffee table or with bracing kits (not included) to stack for vertical shelving. The end table has included hardware and convenient, pre-drilled holes on each piece of the unit for easy assembly. The open shelf is great for displaying a variety of items and the versatile drawer is perfect for organizing magazines, books and more. The rustic wood grain look of this side table is sure to enhance the decor of almost any living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB8)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238CG)
- TRUE Cutting Board, Poly, 48" x 14" x 1/2" (810833)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 72", 30" W, 72" L (65523)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- BAXTON STUDIO 15.7 W, 15.7 L, 17.7 H, Polished Natural Rattan Top, Natural Brown (211-12748-ZORO)
- Hastings Home End Tables