Shop All Blankets
Hastings Home
16-piece Interlocking Storage Cubby, Modular Plastic Shoe Organizer Shelf and Closet Storage Bin
Mfr # 527669XUB
Zoro # G901704950
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.1
- Length 30
- Weight 13.8
- Height 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 527669XUB
- Zoro # G901704950
- UPC # 194189590183
- Country of Origin China
- Category Blankets
Dimensions
Width | 18.1 |
Length | 30 |
Height | 29.5 |
Details
Weight | 13.8 |
Description
Keep any room in your home neat and organized with the 16 Piece Interlocking Storage Cubby System by Hastings Home. These organizer cubes feature a durable ABS plastic and metal construction, making them strong enough to hold everything from shoes, to clothes, toys and DVDs to books and collectibles. The strong ABS connectors make these cubes modular, allowing you to customize the size and configuration of the entire system to suit your storage needs in your home or classroom. The plastic walls of each cubby are dust and water resistant to protect your belongings from dirt and moisture damage, and they are easy to clean with a soft, damp cloth and soapy water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Lock-Up Mattress Encasement, TwinXL (83TWXLENC)
- ZORO SELECT Mini Blinds, 72" Lx 43" W, Alabaster, Vinyl (493P11)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Maple Cream (1027652)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Lipped 36 x 48" (NCCMFLAG0003)
- HASTINGS HOME Hastings Home Lizzie 2 Piece Quilt Set - Twin (525610OPF)
- HASTINGS HOME Hastings Home Lynsey 2 Piece Quilt Set - Twin (204520FPF)
- HASTINGS HOME Set of 3 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Yellow, Orange, Pink) (467247MAS)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Plaid Blue/Yellow (846964FYT)
- HASTINGS HOME Faux Fur Throw Blanket, Luxurious, Soft, Hypoallergenic with Sherpa Back, 60"x70" (Cream Beige) (629020FQY)
- HASTINGS HOME Flannel Fleece Oversized Throw Blanket, For Couch, Home Decor, Sofa and Chair, 60" x 70", Crimson Red (638947QCD)
- REGISTRY Cotton Honeycomb Blanket 80X90 (HONEY-80-N)
- Hastings Home Blankets