Shop All Grill Accessories
Hastings Home
16-piece Hastings Home Grill Set Stainless Steel BBQ Accessory Kit with Tongs, Skewers, Spatula, Case
Mfr # 271185FCX
Zoro # G101777600
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.27
- Height 3.6
- Length 8
- Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 271185FCX
- Zoro # G101777600
- UPC # 194189520876
- Country of Origin China
- Category Grill Accessories
Dimensions
Height | 3.6 |
Length | 8 |
Width | 18 |
Details
Weight | 4.27 |
Description
Have everything you need for your next cookout, right at your fingertips with the Hastings Home 16-Piece Grill Set! With skewers, tongs, corn holders, a cleaning brush with an extra brush head, a spatula with a built-in bottle opener, and a basting brush conveniently included, along with a carrying case for easy portability, this kit is a must have for any home cook. Constructed from rust-resistant Stainless-Steel, this grilling accessory set is sure to last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY GATE CORNER FRAME BRACE AND HARDWARE KIT (HGCBHK01)
- UNDERHILL 1" Hose Adapter (A-BA107MF)
- WESTWARD Light Duty 1450 psi 1.3 gpm Cold Water Electric Pressure Washer (49C153)
- PURE GARDEN 10-Foot Offset Patio Umbrella with Cross Base, Orange (50-102-TC)
- HASTINGS HOME 18-piece Wood BBQ Grill Tool Set Stainless Steel Barbecue Accessories with Wooden Handles and Case (984900INX)
- GRILLPRO Basket Spit Flat Non Stk Gr Pr (24785)
- BLACKSTONE E Series Electric Griddle Stocking (BL377220)
- CHAR-BROIL Grill Cvr Patio Bistro (5779591)
- BAYOU CLASSIC PRPANE HOSE & REG SS 48"" (M5HPR-30)
- CUNNINGHAM GAS Fire Magic 33930S Stainless Steel Double Access Doors with Outside Mounting (33930S)
- MODERN LEISURE Monterey Ceramic Grill Cover, 45 in. Diameter x 25 in. H, Black (2996)
- Hastings Home Grill Accessories