Shop All End Tables
Hastings Home
15.75 W, 15.75 L, 15.75 H
Mfr # 551188ZAR
Zoro # G601775984
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15.75
- Length 15.75
- Height 15.75
- Weight 20.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 551188ZAR
- Zoro # G601775984
- UPC # 194189601919
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.75 |
Length | 15.75 |
Height | 15.75 |
Details
Weight | 20.59 |
Description
The 2-Shelf Cube End Table from Hastings Home holds up to 22-pounds on each shelf while the open design offers storage space for books, collectibles, photo frames and accent pieces. This versatile contemporary looking modular cube can be used as an end table, alongside a second unit to create a coffee table, or stacked to create a shelf using braces (not included). Constructed of durable MDF wood with a chic white veneer, this durable side table assembles in minutes with the provided hardware and will be ready to enhance your living room, office, bathroom, bedroom and more - the possibilities are endless!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (12F613)
- FLASH FURNITURE Folding Chair, Cobalt Blue (HF3-BLUE-GG)
- INFINITY INSTRUMENTS Celeste - Multicolored - 24” Sunburst Wall Clock with a Retro Color Finish (15555MC)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 29", Plastic Top, White (RB-1896-GG)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- ALATERRE FURNITURE 27 W, 19 L, 27 H, Oak Top, Rustic Brown (ANKY01RBG)
- Hastings Home End Tables