Shop All End Tables
Hastings Home
15.75 W, 15.75 L, 15.75 H
Mfr # 470616VTX
Zoro # G401775979
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75
- Length 15.75
- Height 15.75
- Weight 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 470616VTX
- Zoro # G401775979
- UPC # 194189586391
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.75 |
Length | 15.75 |
Height | 15.75 |
Details
Weight | 17 |
Description
Bring the best of style and function to your home with the Modular Open-Sided Cube Table by Hastings Home. The modern, clean lines and chic, updated style bring casual elegance to your home. The table is constructed from sturdy manufactured wood that supports a 22-pound weight capacity on the shelf as well as the table top. It can be used freestanding on its own, side by side with another to create a coffee table or with bracing kits (not included) to stack for vertical shelving. The end table can be assembled easily with the included hardware and convenient, pre-drilled holes on each piece of the unit. The 3 open sides maximizes display of a wide variety of items like books, magazines, collectibles and even vinyl records! The stylish, wood grain look of this side table is sure to enhance your living space decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Slate Blue (86484-SB)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7215)
- DREAMSEAT Xpression Pro Gaming Chair with Colorado Buffaloes Logo (XZXPPRO032-PSCOL13425A)
- EMBASSY 30.80" W Lateral File, Embassy, 30", Dark Chocolate, Dark Chocolate (60630-3179)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- MONARCH SPECIALTIES Accent Table - 48"L / Taupe / Black Metal Hall Console (I 3577)
- Hastings Home End Tables