Shop All End Tables
Hastings Home
15.75 W, 15.75 L, 15.75 H
Mfr # 470147PVD
Zoro # G501775985
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75
- Length 15.75
- Height 15.75
- Weight 17.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 470147PVD
- Zoro # G501775985
- UPC # 194189601797
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.75 |
Length | 15.75 |
Height | 15.75 |
Details
Weight | 17.15 |
Description
The Minimalist Cube End Table from Hastings Home hold up to 22-pounds on its tabletop while the open design offers storage space for books, collectibles, photo frames and accent pieces. This versatile contemporary looking modular cube can be used as an end table, alongside a second unit to create a coffee table, or stacked to create a shelf using braces (not included). Constructed of durable MDF wood with brown woodgrain veneer, this durable side table assembles in minutes with the provided hardware and will be ready to enhance your living room, office, bathroom, bedroom and more - the possibilities are endless!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93867-000052)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Cherry (TB4242CHBPBK)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12, Weight: 1 lb. per Dozen (61250)
- SUNSHINE TRADING Sunshine Trading ST-16-7 Handmade Wood Photo Frame - 5 x 7 Inch (ST-16-7)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- MONARCH SPECIALTIES Accent Table - Cherry Top / Antique White Metal (I 3136)
- Hastings Home End Tables