Shop All End Tables
Hastings Home
15.75 W, 15.75 L, 15.75 H
Mfr # 364550OVH
Zoro # G501715448
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75
- Length 15.75
- Height 15.75
- Weight 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 364550OVH
- Zoro # G501715448
- UPC # 194189586407
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.75 |
Length | 15.75 |
Height | 15.75 |
Details
Weight | 17.5 |
Description
Bring the best of style and function to your home with the Modular Open-Sided Cube Table by Hastings Home. The modern, clean lines and chic, updated style bring casual elegance to your home. The table is constructed from sturdy manufactured wood that supports a 22-pound weight capacity on the shelf as well as the table top. It can be used freestanding on its own, side by side with another to create a coffee table or with bracing kits (not included) to stack for vertical shelving. The end table can be assembled easily with the included hardware and convenient, pre-drilled holes on each piece of the unit. The 3 open sides maximizes display of a wide variety of items like books, magazines, collectibles and even vinyl records! The stylish, wood grain look of this side table is sure to enhance your living space decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFM. HON Volt Task Stool - Leather Office Stool for Standing Desk - Black (HON5705SB11T)
- FLASH FURNITURE Kids Folding Chair, Black (Y-KID-BK-GG)
- HON Task Chair, Width Height Adjustable, Black (HVL581.ES10.T)
- FLASH FURNITURE 30" High No Back Yellow Metal Barstool Square Seat (CH-31320-30-YL-GG)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- FLASH FURNITURE Round End Table, 15.75" W, 15.75" L, 24" H, Laminate Top, White (NAN-JH-1787ET-GG)
- Hastings Home End Tables