Shop All End Tables
Hastings Home
15.75 W, 15.75 L, 15.75 H
Mfr # 237410QIU
Zoro # G501710634
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75
- Length 15.75
- Height 15.75
- Weight 17.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 237410QIU
- Zoro # G501710634
- UPC # 194189586414
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.75 |
Length | 15.75 |
Height | 15.75 |
Details
Weight | 17.46 |
Description
Bring the best of style and function to your home with the Modular Cube Side Table by Hastings Home. The modern, clean lines and chic, updated style bring casual elegance to your home. The table is constructed from sturdy manufactured wood that supports a 22-pound weight capacity on each shelf as well as the table top. It can be used freestanding on its own, side by side with another to create a coffee table or with bracing kits (not included) to stack for vertical shelving. The end table can be assembled easily with the included hardware and convenient, pre-drilled holes on each piece of the unit. The open front is great for displaying and organizing a variety of items like books, magazines, collectibles and even vinyl records! The stylish, wood grain finish of this side table is sure to enhance your living space decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Canvas Tie Back Cross Back Chair Cushion (XBCC4BLST-LG)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Oil Rubbed Bronze (KN71701V1)
- MARTEX Mattress Pad, Queen, 60x80 In., Pk2 (5014145)
- PURE GARDEN Solar LED Faux Boxwood Topiary Ball, 2PK (50-1282)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- Hastings Home End Tables