Shop All End Tables
Hastings Home
15.5 W, 22 L, 24 H
Mfr # 314241YIE
Zoro # G601710565
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.5
- Length 22
- Height 24
- Weight 48.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 314241YIE
- Zoro # G601710565
- UPC # 194189503732
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.5 |
Length | 22 |
Height | 24 |
Details
Weight | 48.3 |
Description
The 2-Drawer Nightstand by Hastings Home is a stylish and practical option for any home! With 2 convenient drawers for storage, and a classic style that will look great in any room, this end table is an excellent choice for your office, bedroom, or living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEY BERK INTERNATIONAL Bey-Berk International B189 16 in. Bronzed Finished Scale on Marble Base; Bronze (B189)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-GK01-BK-GG)
- PACIFIC PLAY TENTS Teacher Chair, Blue (G-7-50)
- NATIONAL PUBLIC SEATING Stacking Chair, 9100 Series, Vinyl Black (9110-B)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- DESIGN TOSCANO Wise Quack Rubber Duck Sculptural Side Table (JQ8609)
- Hastings Home End Tables