Shop All End Tables
Hastings Home
15.5 W, 19 L, 22 H
Mfr # 920519QKQ
Zoro # G601710619
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.5
- Length 19
- Height 22
- Weight 31.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 920519QKQ
- Zoro # G601710619
- UPC # 194189503701
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.5 |
Length | 19 |
Height | 22 |
Details
Weight | 31.97 |
Description
The 2-Drawer Nightstand by Hastings Home is a stylish and practical option for any home! With 2 convenient drawers for storage, and a classic style that will look great in any room, this end table is an excellent choice for your office, bedroom, or living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 36" 211 Black Table, 30" dia. Top (211-2236BW30R)
- MARTEX Pillowcase, Standard, White, 36" L, PK12 (1A38209)
- CELESTIAL LIGHTS BTRY TAPER WINDOW CANDLE (P-1524-AI)
- TRADEMARK FINE ART Wyanne 'Are You Sure You Cant Come Out To Play' Canvas Art, 12x19 (ALI18203-C1219GG)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- MANHATTAN COMFORT Anderson End Table 1.0 and End Table 2.0 in Grey - Set of 2 (2-AT03-GY)
- Hastings Home End Tables