Shop All End Tables
Hastings Home
15.5 W, 15.5 L, 23.5 H
Mfr # 769281ZYI
Zoro # G101710607
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.5
- Length 15.5
- Height 23.5
- Weight 16.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 769281ZYI
- Zoro # G101710607
- UPC # 194189503725
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.5 |
Length | 15.5 |
Height | 23.5 |
Details
Weight | 16.66 |
Description
The X-Leg Nightstand by Hastings Home is a stylish and practical option for any home! With 2 convenient shelves for storage, and a modern style that will look great in any room, this end table is an excellent choice for your office, bedroom, or living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle DISCONTINUED, 18 in W, 72 in L, 29 in H, Blow Molded Polyethylene Top, Charcoal (65577)
- DESIGNS OF DISTINCTION Kensington Bun Foot - Paint Grade (01703510PT1)
- HILLMAN 25PK Nickel Uphol Nail (122688)
- DARE2DECOR 15.5 in.Hot Pink Kalanchoe Bush (DA1236106)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- BASICWISE 13 W, 22 L, 23 H (QI004200.WT)
- Hastings Home End Tables