Shop All End Tables
Hastings Home
15 W, 30 L, 15 H
Mfr # 371501QIX
Zoro # G001710639
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15
- Length 30
- Height 15
- Weight 15.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 371501QIX
- Zoro # G001710639
- UPC # 194189641922
- Country of Origin China
- Category End Tables
Dimensions
Width | 15 |
Length | 30 |
Height | 15 |
Details
Weight | 15.35 |
Description
Bring the best of style and function to your home with the Large Foldable Storage Bench with Removable Bin by Hastings Home. This comfortable bench features a premium woven polyester outer cover with highly resilient soft padding. The modern, clean lines with tufted button design bring a chic style to your home. This storage trunk is constructed from sturdy MDF material to give it a 500-pound weight capacity as a seat and 50-pound capacity as a storage cube. The tufted lid with foam padding provides ample seating comfort. The collapsible design makes it easy to set up in seconds! It can be folded flat when not in use for convenient storage, making it ideal for dorms, RVs and small apartments. The removeable inner bin provides extra storage and organization options. This multipurpose storage trunk is great to use as a foot rest, bed stool, toy chest, coffee table and more. It makes a wonderful stylish addition to any bedroom or utility room while keeping your belongings organized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Avery Modern Dark Grey Queen Size Headboard (134-7269)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 25" to 33"Gray (6324HB)
- HOMELEGANCE Teague Dining Table (2544-64)
- HON 15" W 5 Drawer File Cabinet, Charcoal, Letter (H315.P.S)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe / Black Hall Console (I 2125)
- Hastings Home End Tables