Shop All End Tables
Hastings Home
14.25 W, 16.5 L, 27.75 H
Mfr # 432046GUE
Zoro # G601710589
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.25
- Length 16.5
- Height 27.75
- Weight 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 432046GUE
- Zoro # G601710589
- UPC # 194189585639
- Country of Origin China
- Category End Tables
Dimensions
Width | 14.25 |
Length | 16.5 |
Height | 27.75 |
Details
Weight | 14 |
Description
The Two-Tier End Table by Hastings Home is a beautiful and practical addition to your home decor. Blending the clean lines of contemporary style and functionality, this sofa table features a chrome finish metal base, white veneer manufactured wood, two shelves and adjustable feet for stability. Use it to keep a pretty plant or picture frame in the living room, as a spot to set a snack plate and a coffee cup, or as a convenient place to work on your laptop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072-GG)
- BAXTON STUDIO 21.9 W, 32.1 H, Fabric "100% Polyester", Plywood, MDF, LVL, Foam, Rubber Wood Top (214-11961-ZORO)
- BAXTON STUDIO Stacey Modern White Faux Leather Upholstered Ottoman (143-8148)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- INTERNATIONAL CONCEPTS 24 W, 25 H, Antique washed heather gray (OT105-8E)
- Hastings Home End Tables