Shop All End Tables
Hastings Home
13.75 W, 21.5 L, 23.75 H
Mfr # 590930IEY
Zoro # G301777134
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.75
- Length 21.5
- Height 23.75
- Weight 31.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 590930IEY
- Zoro # G301777134
- UPC # 194189585790
- Country of Origin China
- Category End Tables
Dimensions
Width | 13.75 |
Length | 21.5 |
Height | 23.75 |
Details
Weight | 31.65 |
Description
Bring classic charm to your home with the set of 3 Nesting Tables by Hastings Home. The clean lines of these of accent tables bring a chic, updated mid-century modern style to your home. The side tables can be kept all together or used separately in different places throughout the room for a more consistent look. The rectangular nesting tables feature sturdy mission style legs and are constructed from durable manufactured wood material. These easy to assemble tables are nestable and take up a minimal footprint so they're ideal for small homes, apartments or dorms; they are the perfect addition to any room!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, 18" to 23", Black (DS-512B-BK-GG)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, Alabaster, Vinyl (493N94)
- TUHOME Kava Bar Cabinet, Concealable Serving Tray, Sixteen Built-in Wine Rack, Shelf, 2 Door, Espresso (MLV4444)
- AMERICAN METALCRAFT Riser Set, Wood, Black (RSB1)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- INTERNATIONAL CONCEPTS 48 W, 16 L, 30 H (OT581-70S)
- Hastings Home End Tables