Shop All End Tables
Hastings Home
13 W, 13 L, 2.5 H
Mfr # 345284PLW
Zoro # G901710753
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13
- Length 13
- Height 2.5
- Weight 4.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 345284PLW
- Zoro # G901710753
- UPC # 194189646057
- Country of Origin China
- Category End Tables
Dimensions
Width | 13 |
Length | 13 |
Height | 2.5 |
Details
Weight | 4.67 |
Description
The Ornament Storage Box by Hastings Home makes it easy to stow away those special and irreplaceable Christmas bulbs and decorations. This cube shaped ornament chest has adjustable dividers that can be arranged to create up to 64 individual compartments. The storage container features a sturdy construction, stitched seams, riveted handles, a stackable design and a removable lid for easy access. This innovative ornament bin is designed specifically to protect your heirloom Christmas tree ornaments, keeping them safe between holiday seasons, year after year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14W/W)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Red (XU-A42-RND-RED-T-A-GG)
- ELECTROLUX Ice Stripper (5304469378)
- VINTIQUEWISE Nine Branch Vintage Handmade Wooden Hanukkah Menorah for Home, Synagogue and Shul (QI004042)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- BAXTON STUDIO Audra Modern and Contemporary Grey Finished Wood Living Room End Table (174-10990-Zoro)
- Hastings Home End Tables