Shop All Coffee Tables
Hastings Home
13 W, 13 L, 2.5 H
Mfr # 151951TYJ
Zoro # G001710745
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13
- Length 13
- Height 2.5
- Weight 5.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 151951TYJ
- Zoro # G001710745
- UPC # 194189646040
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 13 |
Length | 13 |
Height | 2.5 |
Details
Weight | 5.1 |
Description
The Ornament Storage Box by Hastings Home makes it easy to stow away those special and irreplaceable Christmas bulbs and decorations. This cube shaped ornament chest has adjustable dividers that can be arranged to create up to 64 individual compartments. The storage container features a sturdy construction, stitched seams, riveted handles, a stackable design and a removable lid for easy access. This innovative ornament bin is designed specifically to protect your heirloom Christmas tree ornaments, keeping them safe between holiday seasons, year after year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 96", 30" W, 29" H, Charcoal (65537)
- DMI Mattress Encasmnt, Queen, 80inL, Cntoured (554-8068-1952)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-GY-GG)
- HON 15 in W 2 Drawer File Cabinets, Charcoal (H33820R.L.S)
- HASTINGS HOME 19.5 W, 41.25 L, 18.25 H (662088RNV)
- OFFICESOURCE OS Laminate Collection Tables Coffee Table (PL219ES)
- GLOBAL INDUSTRIAL Corner Coffee Table, Cherry Top, 29-1/2 x 29-1/2 (238414CY)
- FLASH FURNITURE Seneca Light Gray Faux Rattan Coffee Table (DAD-SF2-T-GG)
- BASICWISE Modern Wood Coffee Table with Lift Tabletop, Black (QI003549.B)
- FLASH FURNITURE Driftwood 2 Shelf Modern Wood & Metal Coffee Table (NAN-JH-17163-GG)
- FLASH FURNITURE Astoria Collection Round Coffee Table - Modern Clear Glass Coffee Table with Brushed Gold Frame (NAN-JN-21750CT-GG)
- Hastings Home Coffee Tables