Shop All End Tables
Hastings Home
12.5 W, 22 L, 23 H
Mfr # 813380CHY
Zoro # G501710474
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.5
- Length 22
- Height 23
- Weight 9.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 813380CHY
- Zoro # G501710474
- UPC # 194189642127
- Country of Origin China
- Category End Tables
Dimensions
Width | 12.5 |
Length | 22 |
Height | 23 |
Details
Weight | 9.79 |
Description
Bring the best of style and function to your home with the Folding End Table with Removable Tray by Hastings Home. The modern, clean lines bring a chic, updated modern style to bring casual elegance to your home. The table is constructed from sturdy manufactured wood that supports a 22-pound weight capacity, and the raised lip of the removable tray top helps keep lamps, potted plants and more safely in place. The tray locks in place on top of the table legs without the need for tools. The X-shaped support legs can be folded when not in use for convenient storage, making it ideal for dorms, small apartments and corner spaces. This versatile accent table is not only great to use in living rooms and bedrooms, the small footprint makes it ideal for displaying potted plants, art or decor pieces. It can serve as a stylish and portable serving, butler or snack tray table.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Imani Accent Chair, Red (1166RD-1)
- FLASH FURNITURE Round Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- ALATERRE FURNITURE Castleton Mango Wood 31"W Shoe Cubbie Cabinet (AWTR1527)
- OSBORNE WOOD PRODUCTS 3 x 3 3/8 Sapelo Round Bun Foot in Soft Maple (4113M)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HIGHBOY American Heritage Wedge End Table (HI21845)
- Hastings Home End Tables