Shop All End Tables
Hastings Home
12.5 W, 22 L, 23 H
Mfr # 611609LNM
Zoro # G201710552
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.5
- Length 22
- Height 23
- Weight 9.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 611609LNM
- Zoro # G201710552
- UPC # 194189585509
- Country of Origin China
- Category End Tables
Dimensions
Width | 12.5 |
Length | 22 |
Height | 23 |
Details
Weight | 9.87 |
Description
The Folding Side Table with Tray from Hastings Home has a removable top with side handles for serving snacks and beverages in the living room, office, lanai, or poolside. The sturdy base has 2 sets of legs with an X design that are stable enough to hold up to 22-pounds and allow you to fold the end table up for easy storage when not in use. Constructed of durable MDF wood with a painted gray finish that will complement rustic industrial or modern farmhouse decor in your bathroom, bedroom, entryway, study, and more - the possibilities are endless!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Ghost Barstool, Square Back (OW-SQUAREBACK-29-GG)
- ICEBERG Square Folding Table, 34 in W, 34 in L, 30 in H, Charcoal (65257)
- PRO-LIFT Pneumatic Chair, Tool Tray, 36", 300 lb. (C-3100)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, Red (QI003968.RD)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- BAXTON STUDIO Garvey French Provincial Grey Finished Wood 3-Drawer Entryway Console Table (179-11329-Zoro)
- Hastings Home End Tables