Shop All End Tables
Hastings Home
12.5 W, 22 L, 23 H
Mfr # 369129ZQS
Zoro # G801710631
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.5
- Length 22
- Height 23
- Weight 9.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 369129ZQS
- Zoro # G801710631
- UPC # 194189585493
- Country of Origin China
- Category End Tables
Dimensions
Width | 12.5 |
Length | 22 |
Height | 23 |
Details
Weight | 9.95 |
Description
Bring the best of style and function to your home with the Folding Tray Table by Hastings Home. The modern, clean lines and chic style bring casual elegance to your home. The table is constructed from sturdy manufactured wood with a 22-pound weight capacity, and the raised lip of the removable tray top helps keep items in place. The tray locks in place on top of the table legs without the need for tools, and we've taken customer feedback to make the X-shaped support legs stronger by joining them with a screw instead of a dowel. The tray table can conveniently be folded down when it's not in use for easy storage, making it ideal for dorms, small apartments and corner spaces. The versatile end table is ideal for displaying potted plants, art, or decor pieces; It can also serve as a stylish and portable serving, butler, or snack tray table!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Literature Rack, Magazine Size, 9-1/4"x3-3/4"x10-3/4", CL (DEF77001)
- UNILUTION Unilution CAC70RW31456M Round Melted Edge Remote Controlled Changing Flameless Wax Pillar Candles; Multicolor - Set of 3 (CAC70RW31456M)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia III' Canvas Art, 35x35 (WAP0050-C3535GG)
- MODWAY FURNITURE 6 in. Emma Full Size Mattress, White (MOD-5733-WHI)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- MANHATTAN COMFORT Anderson End Table 1.0 and End Table 2.0 in Grey - Set of 2 (2-AT03-GY)
- Hastings Home End Tables