Shop All End Tables
Hastings Home
12.5 W, 22 L, 23 H
Mfr # 308630HTH
Zoro # G501710641
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.5
- Length 22
- Height 23
- Weight 10.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 308630HTH
- Zoro # G501710641
- UPC # 194189585486
- Country of Origin China
- Category End Tables
Dimensions
Width | 12.5 |
Length | 22 |
Height | 23 |
Details
Weight | 10.15 |
Description
Bring the best of style and function to your home with the Folding Tray Table by Hastings Home. The modern, clean lines and chic style bring casual elegance to your home. The table is constructed from sturdy manufactured wood with a 22-pound weight capacity, and the raised lip of the removable tray top helps keep items in place. The tray locks in place on top of the table legs without the need for tools, and we've taken customer feedback to make the X-shaped support legs stronger by joining them with a screw instead of a dowel. The tray table can conveniently be folded down when it's not in use for easy storage, making it ideal for dorms, small apartments and corner spaces. The versatile end table is ideal for displaying potted plants, art, or decor pieces; It can also serve as a stylish and portable serving, butler, or snack tray table!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Computer Service Kit 25 pieces (PK-810A)
- SAFCO Drafting Table Top , 72" W 1" H, Green Tabletop (3953)
- MIDWEST FASTENER 25mm x 12mm Zinc Alloy Cam Connector Discs 8PK (74661)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1092)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- Hastings Home End Tables