Shop All End Tables
Hastings Home
12 W, 14 L, 24 H
Mfr # 603305NPB
Zoro # G401775962
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 14
- Height 24
- Weight 15.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 603305NPB
- Zoro # G401775962
- UPC # 194189540546
- Country of Origin China
- Category End Tables
Dimensions
Width | 12 |
Length | 14 |
Height | 24 |
Details
Weight | 15.65 |
Description
Form and function combine with the Hastings Home C-Style Acrylic Side Table! The clear end table features an elegant design that is sure to look beautiful with any home decor. This versatile piece can be utilized vertically as a side table or horizontally as a lap desk or food tray. This modern and minimalistic accent furniture is a perfect addition to any home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Valencia Greyish Beige Queen Size Platform Bed (141-7834)
- SONNET Sonnet T-4678 Atomic Analog Bell Ringer Clock (T-4678)
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP7135MH)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed with Storage Drawers, Espresso (AJPP20P0S)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- MANHATTAN COMFORT Rectangle Avesta Double Side Table. 2.0, 35.43 W, 13.78 L, 27.36 H, Melamine MDP Top, White (7AMC132)
- Hastings Home End Tables