Shop All End Tables
Hastings Home
11.75 W, 19.75 L, 23.75 H
Mfr # 864543CVS
Zoro # G901710470
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75
- Length 19.75
- Height 23.75
- Weight 12.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 864543CVS
- Zoro # G901710470
- UPC # 194189585622
- Country of Origin China
- Category End Tables
Dimensions
Width | 11.75 |
Length | 19.75 |
Height | 23.75 |
Details
Weight | 12.15 |
Description
The Sofa Side Table by Hastings Home is a beautiful and practical addition to your home decor. This C-style furniture piece can be used vertically as an end table, and horizontally as a lap desk. Blending the minimalist aesthetic of mid-century modern style and functionality, this sofa table features a chrome metal base and a glossy white colored wood-look top. The C shaped table allows you to slide it under a sofa or chair to make your magazines, coffee cup or snack plate easier to reach. The side table is also a great spot for a plant or decor piece, or as a convenient place to work on your laptop. It's the perfect multi-purpose piece for any home!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTEL SUITE 1200 Thread Count Sheet Set (4pc), Lilac, King (653423)
- MIDWEST FASTENER 7/8" x 3/4" Black Plastic Furniture Tips 10PK (66283)
- OFFICE STAR Desk Chair, Fabric, 19" to 23" Height, Adjustable Arms, Blue (55-7N17-225)
- SAUDER River Ranch Full-Queen Headboard Gw , Attaches to full or queen size bed (429880)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Black (I 2862)
- Hastings Home End Tables