Shop All End Tables
Hastings Home
11 W, 22.75 L, 24 H
Mfr # 119940CDS
Zoro # G801710648
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11
- Length 22.75
- Height 24
- Weight 18.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 119940CDS
- Zoro # G801710648
- UPC # 194189642196
- Country of Origin China
- Category End Tables
Dimensions
Width | 11 |
Length | 22.75 |
Height | 24 |
Details
Weight | 18.16 |
Description
Enjoy stylish form and function in one piece, with the Flip-Top End Table by Hastings Home! The slim design of this modern end table is ideal for any bedroom, hallway, or entryway. With a unique hinged top that flips up to reveal a spacious interior compartment that's ideal for storage, this side table is the perfect spot to neatly tuck away remote controls, books, playing cards, or notepads, while the lower shelf is great for magazines or decorative items. This sturdy table is easy to assemble and comes with all necessary hardware included, as well as table leg foot pads to protect your floors. This practical clean-lined end table is an excellent addition to any space bringing transitional style to your home!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 36"W, White (G3.B.3672)
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 42 in W, 72 in L (4EEZ2)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in Black (2GLF-BK)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Black (BC18-84 BLACK)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- MONARCH SPECIALTIES Accent Table - Chrome Metal With Frosted Tempered Glass (I 3000)
- Hastings Home End Tables