Shop All Bath and Shower Mats
Hastings Home
100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, Taupe
Mfr # 338476ZFN
Zoro # G201701055
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 60
- Weight 5.35
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 338476ZFN
- Zoro # G201701055
- UPC # 194189637215
- Country of Origin India
- Category Bath and Shower Mats
Dimensions
Length | 24 |
Width | 60 |
Height | 0.5 |
Details
Weight | 5.35 |
Description
Pamper your feet by stepping out of the shower and onto luxury with the soft 100 Percent Cotton Long Bath Rug (Taupe) by Hastings Home. Crafted with plush cotton at 2575 GSM, each reversible 24x60 inch rug is not only comfortable to the touch, but is also absorbent and durable. This bath runner is additionally available in a variety of colors, making these stylish rugs suitable to compliment any bathroom decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, White, 72 in W, 72 in L (4EEY2)
- OLYMPUS Olympus: 1/8" PL SPACER, LARGE PIN (OLY-10-350)
- ZORO SELECT Mobile Computer Cabinet, Gray, PC, Steel (462D21)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Table, 6 Ft. x 30" Banquet (PFT2-3072)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Blue (811400WUL)
- HASTINGS HOME Hastings Home 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - White (609591BKJ)
- HASTINGS HOME 4-Tier Greenhouse - Portable Mini Gardening Shelving Rack with Cover for Indoor Outdoor Plants (720515XEB)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat Set, Reversible, Soft, Absorbent Bathroom Rugs, Silver (103645FSC)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Taupe (910930IRY)
- HASTINGS HOME Hastings Home 2 Piece Memory Foam Shag Bath Mat - Pink (723399KXQ)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Green (784473HHB)
- Hastings Home Bath and Shower Mats