Shop All Bath and Shower Mats
Hastings Home
100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, Navy
Mfr # 743160XPI
Zoro # G101701032
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 60
- Weight 5.82
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 743160XPI
- Zoro # G101701032
- UPC # 194189637123
- Country of Origin India
- Category Bath and Shower Mats
Dimensions
Length | 24 |
Width | 60 |
Height | 0.5 |
Details
Weight | 5.82 |
Description
Pamper your feet by stepping out of the shower and onto luxury with the soft 100 Percent Cotton Long Bath Rug (Navy) by Hastings Home. Crafted with plush cotton at 2575 GSM, each reversible 24x60 inch rug is not only comfortable to the touch, but is also absorbent and durable. This bath runner is additionally available in a variety of colors, making these stylish rugs suitable to compliment any bathroom decor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO All-Mesh Chair, Big And Tall (3505BL)
- INTERDESIGN iDesign 72 in. H X 72 in. W Blue/Green Fish Shower Curtain Vinyl (27780)
- ICEBERG Rectangle OfficeWorksâ„¢ Commercial Wood Laminate Folding Table, Walnut - 30" x 72", 30 in W (55424)
- COSCO Casual 24.05 in. W X 48 in. L Rectangular Folding Table (14-146-WSP2)
- HASTINGS HOME 2-piece 100-percent Cotton Bath Mat, Reversible, Soft, Absorbent Bathroom Rugs, Burgundy (901326XZD)
- HASTINGS HOME Hastings Home 100 Percent Cotton Trellis Bathroom Mat - 24x60 inches - White (710632VIB)
- HASTINGS HOME Hastings Home 2 Piece Memory Foam Shag Bath Mat - Orange (961643AZH)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, White (785264JQW)
- HASTINGS HOME 100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, Rose (644390WDG)
- HASTINGS HOME Hastings Home Walk-In Greenhouse, See Through for Observation, Roll Up Door 8 Shelves Plants (437560JRG)
- TENNESEE MAT CO Wearwell Sanitizing Footbath Mat 12 Thick 2' x 223' Black (222.12x24x32BK)
- Hastings Home Bath and Shower Mats