Shop All Bath and Shower Mats
Hastings Home
100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, Brick
Mfr # 642653ZZK
Zoro # G501701076
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 60
- Weight 6.04
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 642653ZZK
- Zoro # G501701076
- UPC # 194189637130
- Country of Origin India
- Category Bath and Shower Mats
Dimensions
Length | 24 |
Width | 60 |
Height | 0.5 |
Details
Weight | 6.04 |
Description
Pamper your feet by stepping out of the shower and onto luxury with the soft 100 Percent Cotton Long Bath Rug (Brick) by Hastings Home. Crafted with plush cotton at 2575 GSM, each reversible 24x60 inch rug is not only comfortable to the touch, but is also absorbent and durable. This bath runner is additionally available in a variety of colors, making these stylish rugs suitable to compliment any bathroom decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Alabaster, Vinyl (493P01)
- LIVABLISS Lavadora LVR-2308 Machine Washable Area Rug (LVR2308-679)
- LESRO Lenox Wood Guest Chair Wood Frame, Walnut, MD Ink Upholstery (LW1101)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in Black (2GLF-BK)
- HASTINGS HOME 100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, White (810554RJH)
- HASTINGS HOME Hastings Home Bamboo Non-Slip Open Slatted Bathmat (840839VWT)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Orange (983927NEZ)
- HASTINGS HOME 100-percent Cotton Bath Mat Plush 24x60 Long Bathroom Runner Reversible Washable Rug (Eggplant) (420996SSV)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Green (784473HHB)
- HASTINGS HOME Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Taupe (682551PGQ)
- HASTINGS HOME Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Brown (493160OYF)
- Hastings Home Bath and Shower Mats