Shop All Candleholders
Hastings Home
10 Candle Candelabra with Front Scroll, Handcrafted Iron Holder/Centerpiece for Home Décor (Brown
Mfr # 662318TTF
Zoro # G001776970
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 13.8
- Length 23.9
- Width 14
- Weight 4.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 662318TTF
- Zoro # G001776970
- UPC # 194189642769
- Country of Origin China
- Category Candleholders
Dimensions
Height | 13.8 |
Length | 23.9 |
Width | 14 |
Details
Weight | 4.55 |
Description
Create an elegant atmosphere and enhance any home decor or event with the Hastings Home Front Scroll Candelabra. The 10-candle holder is handcrafted from iron metal with a dark brown color and matte finish. The timeless scroll design in the front effortlessly complements various home decor styles and adds a touch of glamour and beauty to any table, dining setting, or fireplace. It can also be used as a stunning centerpiece for weddings, events, or dinner parties to create a warm, welcoming ambiance for your guests. It can be transformed for any season with accessories like florals and greenery, or even mixed with vintage and contemporary pieces to create one-of-a-kind chic settings!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - White (1300)
- LUXOR Height Adj, Flat Panel Cart, w/Shelf (FP2500)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BK)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELEGANT GARDEN DESIGN Elegant Designs HG1002-CHR 6.75 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece - Chrome (HG1002-CHR)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlesticks: Set of Two Estate (TV999798)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- FABULAXE Marble Resin Candle Holders, Set of 3 Exquisite Decorative Taper Candlesticks, Elegant Accent, Black (QI004063.BK.3)
- PERTENENCIAS 6.75 in. Elipse Crystal Decorative Flower Vase, Candle Holder, Wedding Centerpiece - Chrome (PE2519815)
- Hastings Home Candleholders