Shop All Transmission Filters
Hastings Filters
Transmission Filter, 7-1/16 x 2-11/16 In
Mfr # TF81
Zoro # G0463172
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Height 7 1/16 in
- Includes Pan Gasket
- Length 7 11/32 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # TF81
- Zoro # G0463172
- UPC # 768370027521
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 7 1/16 in |
Length | 7 11/32 in |
Width | 7 1/16 in |
Overall Length | 7 11/32 in |
Overall Width | 7 1/16 in |
Overall Height | 7 1/16 in |
Details
Item | Transmission Fluid Filter |
Filter Design | In-Line |
Includes | Pan Gasket |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
Air Filter Design | Element Only |
For Use With | 1986-95 Ford, 1986-93 Mercury, 1988-94 Lincoln Continental Automotive with AXOD, AX4N Transmissions (FWD, 4 Spd) |
Compatible Fluid Type | Transmission Fluid |
Product Type | Transmission Filter |
Description
Transmission Fluid Filter, Filter Design In-Line, Transmission Filter, Height 7 1/16 in, Length 7 11/32 in, Width 7 1/16 in, Includes Pan Gasket, For Use With 1986-95 Ford, 1986-93 Mercury, 1988-94 Lincoln Continental Automotive with AXOD, AX4N Transmissions (FWD, 4 Spd)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Pitman Arm Puller & Ball Joint Separator Tie Rod F (SF-7212)
- ABRAMS Focus 400 Series LED Dash & Deck Lightstick - Red/White (FL-4400-RW)
- DORMAN Blower Motor Resistor Kit With Harness, 973-5091 (973-5091)
- AUTOTEX Wiper Motor, 1-1/2" Shaft, 18nm Torque (4A1.12.R110CE)
- MOTORCRAFT Screen Asy, Ft187 (FT187)
- BECK/ARNLEY Transmission Filter, 044-8001 (044-8001)
- WIX FILTERS Trans Filter, Wl10102 (WL10102)
- MAIN FILTER CARQUEST 84741XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- BALDWIN FILTERS Transmission Filter, 2-7/8 x 3 In (BT8460)
- WIX FILTERS Cartridge Trans Filter, 51666 (51666)
- ATP Transmission Filter Kit 2004-2005 Mazda RX-8 1.3L, B-438 (B-438)
- Hastings Filters Transmission Filters