Shop All Transmission Filters
Hastings Filters
Transmission Filter, 6-7/8 x 1-1/8 In
Mfr # TF114
Zoro # G2447487
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Height 6 7/8 in
- Includes O-Ring, Pan Gasket
- Length 7 3/16 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # TF114
- Zoro # G2447487
- UPC # 768370026647
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 6 7/8 in |
Length | 7 3/16 in |
Width | 6 7/8 in |
Overall Length | 7 3/16 in |
Overall Width | 6 7/8 in |
Overall Height | 6 7/8 in |
Details
Item | Transmission Fluid Filter |
Filter Design | In-Line |
Includes | O-Ring, Pan Gasket |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
Air Filter Design | Element Only |
Product Type | Transmission Filter |
Compatible Fluid Type | Transmission Fluid |
For Use With | 1993-2004 Chrysler, Dodge, 1993-97 Eagle Vision, 1999-2001 Plymouth Prowler with Torque-Flite 42LE (A606) Transmission (FWD, 4 Spd) |
Description
Transmission Fluid Filter, Filter Design In-Line, Transmission Filter, Height 6 7/8 in, Length 7 3/16 in, Width 6 7/8 in, Includes O-Ring, Pan Gasket, For Use With 1993-2004 Chrysler, Dodge, 1993-97 Eagle Vision, 1999-2001 Plymouth Prowler with Torque-Flite 42LE (A606) Transmission (FWD, 4 Spd)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Offset Convex Mirror (708502)
- LUVERNE 14-C PROMASTER 1500/2500/3500 GRIP STEP 7IN RUNNING BOARD BLACK TEXTUR (415236)
- MAIN FILTER STAUFF SF6520 Hydraulic Filter Replacement (MF0057995)
- WAGNER BRAKES Ceramic Disc Pad Set, Zd1539 (ZD1539)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260-10)
- ILC Replacement for WIX 58705 Filter (58705 FILTER WIX)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-1/16 In (BT8415)
- WIX FILTERS Auto Trans Filter Kit, Wix 51622 (51622)
- MAIN FILTER ALLISON 29545779 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- MAIN FILTER ALLISON 29540494 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- MAIN FILTER DONALDSON/FBO/DCI P560971 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- Hastings Filters Transmission Filters