Shop All Transmission Filters
Hastings Filters
Transmission Filter, 4-15/32 x 21/32 In
Mfr # TF117
Zoro # G1371291
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Height 4 15/32 in
- Includes Clip, Pan Gasket
- Length 7 5/8 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # TF117
- Zoro # G1371291
- UPC # 768370026678
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 4 15/32 in |
Length | 7 5/8 in |
Width | 4 15/32 in |
Overall Height | 4 15/32 in |
Overall Width | 4 15/32 in |
Overall Length | 7 5/8 in |
Details
Item | Transmission Fluid Filter |
Filter Design | In-Line |
Includes | Clip, Pan Gasket |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
Air Filter Design | Element Only |
For Use With | 1985-88 Chevrolet Spectrum, 1989-93 Geo, 1985-2001 Toyota Automotive with A140E, A140L Transmissions (FWD, 4 Spd) |
Product Type | Transmission Filter |
Compatible Fluid Type | Transmission Fluid |
Description
Transmission Fluid Filter, Filter Design In-Line, Transmission Filter, Height 4 15/32 in, Length 7 5/8 in, Width 4 15/32 in, Includes Clip, Pan Gasket, For Use With 1985-88 Chevrolet Spectrum, 1989-93 Geo, 1985-2001 Toyota Automotive with A140E, A140L Transmissions (FWD, 4 Spd)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45027 (45027)
- SATCO 40W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4641)
- WATMAN 40PK 132 GRN Shim (HS13240GR)
- TRICO Trico Wiper Blades, 17-1Hb (17-1HB)
- DONALDSON Transmission Filter Kit (P560971)
- ATP Auto Trans Filter Kit, Atp B-524 (B-524)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-13/32 In (BT371-MPG)
- BALDWIN FILTERS Transmission Filter, 4-5/8 x 10-9/32 In (BT359)
- SUNBELT Transmission Filter- 40 Micron Dixie 68140 3" x3" x4" (A-B1OF212)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-3/8 In (BT354)
- MAIN FILTER ALLISON 29526898 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- Hastings Filters Transmission Filters