Shop All Oil Filters
This Product is Discontinued
Hastings Filters
Oil Fltr, Spin-On, 3-7/8"x3-11/16"x3-7/8" (Discontinued)
Mfr # LF110
Zoro # G3197092
This Product is Discontinued
Key Features
- For Use With 2008-on Chrysler, Jeep, 2007-on Dodge, 1992-on Ford, Mercury, 1991-on Lincoln, 2000-09 Mazda Automotive, Light-Duty Trucks, Vans; 2005-07 Land Rover
- Filter Design Spin-On
- Thread Size - Automotive Filters M22 x 1.5 mm
- Length 3 7/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Filters
- MFR # LF110
- Zoro # G3197092
- UPC # 768370023080
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M22 x 1.5 mm |
Length | 3 7/8 in |
Outside Dia. | 3 11/16 in |
Height | 3-7/8" |
Width | 3-11/16" |
Thread Size | M22-1.5 |
Outside Diameter | 3 11/16 in |
Overall Length | 3 7/8 in |
Details
Item | Oil Filter |
For Use With | 2008-on Chrysler, Jeep, 2007-on Dodge, 1992-on Ford, Mercury, 1991-on Lincoln, 2000-09 Mazda Automotive, Light-Duty Trucks, Vans; 2005-07 Land Rover |
Filter Design | Spin-On |
Micron Rating | 27 micron |
Includes | 8 psid By-Pass Valve, Anti-Drain back Valve, I Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 27 micron, Height 3-7/8 In., Length 3 7/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 8 psid By-Pass Valve, Anti-Drain back Valve, I Gasket, For Use With 2008-on Chrysler, Jeep, 2007-on Dodge, 1992-on Ford, Mercury, 1991-on Lincoln, 2000-09 Mazda Automotive, Light-Duty Trucks, Vans; 2005-07 Land Rover, Thread Size M22-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.