Shop All Oil Filters
This Product is Discontinued
Hastings Filters
Oil Filter, Spin-On, Full-Flow (Discontinued)
Mfr # LF410
Zoro # G1783731
This Product is Discontinued
Key Features
- For Use With 1998-2003 Chevrolet, 1989-92 Daihatsu, 1989-97 Geo, 2003-08, Pontiac, 2004-06 Scion, 1987-on Toyota Automotive, Light-Duty Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"-16
- Length 3 in
- Outside Dia. 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # LF410
- Zoro # G1783731
- UPC # 768370025572
- Country of Origin Unknown
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4"-16 |
Length | 3 in |
Outside Dia. | 2 11/16 in |
Width | 2-11/16" |
Height | 3" |
Thread Size | 3/4"-16 |
Overall Length | 3 in |
Outside Diameter | 2 11/16 in |
Details
Item | Oil Filter |
For Use With | 1998-2003 Chevrolet, 1989-92 Daihatsu, 1989-97 Geo, 2003-08, Pontiac, 2004-06 Scion, 1987-on Toyota Automotive, Light-Duty Trucks |
Filter Design | Spin-On |
Micron Rating | 45 micron |
Includes | 14 psid By-Pass Valve, Anti-Drain back Valve, I Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Full-Flow |
Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Description
Oil Filter, Filter Design Spin-On, Full-Flow, Micron Rating 45 micron, Height 3 In., Length 3 in, Width 2-11/16 In., Outside Dia. 2 11/16 in, Includes 14 psid By-Pass Valve, Anti-Drain back Valve, I Gasket, For Use With 1998-2003 Chevrolet, 1989-92 Daihatsu, 1989-97 Geo, 2003-08, Pontiac, 2004-06 Scion, 1987-on Toyota Automotive, Light-Duty Trucks, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.