Shop All Oil Filters
This Product is Discontinued
Hastings Filters
Oil Filter, Spin-On, Full-Flow (Discontinued)
Mfr # LF340
Zoro # G0264047
This Product is Discontinued
Key Features
- For Use With John Deere Engines, Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 13/16"-16
- Length 5 13/32 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # LF340
- Zoro # G0264047
- UPC # 768370025114
- Country of Origin Unknown
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 13/16"-16 |
Length | 5 13/32 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 5-13/32" |
Thread Size | 13/16"-16 |
Outside Diameter | 3 11/16 in |
Overall Length | 5 13/32 in |
Details
Item | Oil Filter |
For Use With | John Deere Engines, Equipment |
Filter Design | Spin-On |
Micron Rating | 30 micron |
Includes | 20 psid By-Pass Valve, G401 I Gasket |
Fluid Type - Automotive Filters | Oil/Hydraulic |
Description/Special Features | Full-Flow |
Product Type | Oil Filter |
Compatible Fluid Type | Hydraulic Fluid, Oil |
Description
Oil Filter, Filter Design Spin-On, Full-Flow, Micron Rating 30 micron, Height 5-13/32 In., Length 5 13/32 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 20 psid By-Pass Valve, G401 I Gasket, For Use With John Deere Engines, Equipment, Thread Size 13/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.